Abbotsford
sieseq32125smdw

SIEMENS CANADA SEQ32125SMDW 125A Siemens Load Center Maintenance Breaker

Price $260.92 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ32125SMDW
Documents Documents

Description

Service entrance Loadcenter with factory installed main breaker.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ
Number of Circuits 32 Number of Spaces 64
Voltage Rating 240 V Amperage Rating 125 A
Phase 1 Mounting Type Surface
Wiring Configuration 3 Wire Conductor Size 4-2/0 AWG
Includes White Door, Cover Application For Residential
UPC 662862571908

Packages

1 - UNIT - 1 27 - SKID - 27
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok