SIEMENS CANADA SEQ32150CR 150Amp 240V 1-Phase 3-Wire 32/64CCT Siemens SEQ Type 3R Weatherproof Loadcentre
Description
Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Single Phase Main Breaker Load Center | Type | SEQ |
Number of Circuits | 64 | Number of Spaces | 32/64 |
Number of Poles | 2 | Voltage Rating | 240 V |
Amperage Rating | 150 A | Phase | 1 |
Mounting Type | Top | Breaker/Load Center Type | Miniature/Earth Leakage |
Wiring Configuration | 3 Wire | Conductor Size | 6 AWG - 250 MCM |
Construction | Steel Housing | Dimensions | 333 mm W x 95 mm D x 689 mm H |
Standards | NEMA 3R | Application | For Residential use |
UPC | 662862568144 |
Packages
1 - UNIT - 1 |