SIEMENS SEQ32150D LDCTR 150A MAIN BREAKER32/64 CCT W/ DOOR GREY
Description
SEQ, MB, 32 Circuits, 150A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Load Center | Type | Combination |
Number of Circuits | 32 | Number of Spaces | 32/64 |
Voltage Rating | 120/240 V | Amperage Rating | 150 A |
Phase | 1 | Enclosure Type | Type 1 |
Series/Model | SEQ | Breaker/Load Center Type | Miniature |
Wiring Configuration | 3-Wire | Conductor Size | 6 AWG - 250 MCM |
Construction | Aluminum | Finish | Gray |
Includes | Door | Application | For Residential Use |
UPC | 662862571922 |
Packages
1 - UNIT - 1 |