Abbotsford
sieseq32200d

SIEMENS CANADA SEQ32200D 200Amp 240V 1 Phase 32/64 Circuit Siemens Load Center Maintenance Breaker, Grey

Price $546.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ32200D
Documents Documents

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ
Number of Circuits 32 Number of Spaces 32S
Number of Poles 2 Voltage Rating 120/240 V
Amperage Rating 200 A Phase 1
Mounting Type Surface Enclosure Type Type 3R Outdoor
Size 1881 Breaker/Load Center Type Miniature/Earth Leakage
Bus Rating 200 A Wiring Configuration 3 Wire
Construction Steel Housing Dimensions 362 mm W x 102 mm D x 838 mm H
Includes Door Application For Residential
UPC 662862028150

Packages

1 - UNIT - 1 27 - SKID - 27
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok