×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieseq40150cr

SIEMENS CANADA SEQ40150CR 150Amp 240V 1-Phase 3-Wire 40/80 CCT Siemens SEQ Type 3R Weatherproof Loadcentre

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:SEQ40150CR

Description

SEQ type 3R weatherproof loadcentre with factory installed main breaker 1 phase, 3 wire, 240 VAC maximum without door, grey. Standard top mounted main breaker. Copper bus bar.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Load Center Type SEQ
Number of Circuits 10 Number of Spaces 40/80
Voltage Rating 240 V Amperage Rating 150 A
Phase 1 Mounting Type Combination
Enclosure Type NEMA 3R Size 362 mm W x 102 mm D x 914 mm H
Breaker/Load Center Type Miniature/Earth Leakage Wiring Configuration 3-Wire
Conductor Size 6-250 MCM Application Residential
UPC 662862568137

Packages

1 - UNIT - 1 21 - SKID - 21
This website uses cookies to ensure you get the best experience on our website. Read more
Ok