Abbotsford
sieseq40150d

SIEMENS SEQ40150D Single Phase Main Breaker Load Center with Door SEQ 150 A, 1 PH, 240 V,

Price $768.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ40150D
Documents Documents

Description

SEQ Loadcentre, Main Breaker, 40 Circuits, 150A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Item Name Single Phase Main Breaker Load Center with Door
Type SEQ Number of Circuits 40
Number of Spaces 80 Voltage Rating 240 V
Amperage Rating 150 A Phase 1
Mounting Type Combination Flush/Surface Wiring Configuration 3 Wire
Conductor Size 6-250 MCM Finish Gray
Dimensions 362 mm W x 102 mm D x 914 mm H Standards CSA Certified
UPC 662862028242

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok