Abbotsford
sieseq40150dw

SIEMENS SEQ40150DW Single Phase Main Breaker Load Center with Door/Trim SEQ 150 A, 1 PH, 240 V,

Price $788.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ40150DW
Documents Documents

Description

SEQ Loadcentre, Main Breaker, 40 Circuits, 150A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White

Specifications

Brand Name Siemens Item Name Single Phase Main Breaker Load Center with Door/Trim
Type SEQ Number of Circuits 40
Number of Spaces 80 Voltage Rating 240 V
Amperage Rating 150 A Phase 1
Mounting Type Combination Flush/Surface Wiring Configuration 3 Wire
Conductor Size 6-250 MCM Finish White
Dimensions 362 mm W x 102 mm D x 914 mm H Standards CSA Certified
UPC 662862028259

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok