SIEMENS SEQ60200DW Main Breaker Load Center with Door Service Entrance 200 A, 120/240 VAC, Type 1 Aluminum
Description
SEQ Loadcentre, Main Breaker, 60 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White
Specifications
Brand Name | Siemens | Item Name | Main Breaker Load Center with Door |
Type | Service Entrance | Number of Circuits | 60 |
Voltage Rating | 120/240 VAC | Amperage Rating | 200 A |
Interrupt Rating | 22 kAIC | Enclosure Type | Type 1 |
Construction | Aluminum | Finish | White |
Standards | CSA Certified | UPC | 662862001962 |
Packages
1 - UNIT - 1 |