Abbotsford
sieeqg660d

SIEMENS CANADA EQG660D 60A 6/12-Circuits Generator Panel, 3-Pole 1-Phase

Price $873.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQG660D

Description

Ensures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.

Specifications

Brand Name Siemens Sub Brand Generator Panel
Type EQG Number of Spaces 6S/12S
Voltage Rating 240 V Amperage Rating 60 A
Interrupt Rating 10kA Phase 1P
Size 16.9x12x3.8 in HxWxD in Bus Rating 60
Wiring Configuration 3W Frequency Rating 60 Hz
Application Residential UPC 662862134660

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok