Abbotsford
sieeqg860nsnd

SIEMENS EQG860NSND Generator Panel Generator Panel Load Center with Door EQG 60 A, 1P PH, Type 1 Indoor Steel Housing

Price $924.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQG860NSND

Description

Generator panel, 2 pole, 1 phase, 3 wire, 60 A, 240 V AC max, Suitable for use with a generator having a bonded neutral conductor, Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures.

Specifications

Brand Name Siemens Sub Brand Generator Panel
Type EQG Amperage Rating 60 A
Phase 1P Standards CSA
Application Residential UPC 662862568373

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok