Abbotsford
sieeql12125dc

SIEMENS EQL12125DC LDCTR 125A 1PH 125A 3W120/240V 12/24 CCT CU

Price $403.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQL12125DC
Documents Documents

Description

EQL Loadcentre, Main Lug, 12 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Copper, Door, Grey

Specifications

Brand Name Siemens Item Name Load Center
Number of Circuits 12/24 Voltage Rating 120/240 VAC
Amperage Rating 125 A Phase 1
Enclosure Type Type 1 Series/Model EQL
Breaker Type Main Lug Wiring Configuration 3-Wire
Conductor Size 4-2/0 AWG Construction Copper
Finish Gray Dimensions 12 in W x 3.75 in D x 16.9 in H
Includes Door UPC 662862571502

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok