×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieeql16125dw

SIEMENS CANADA EQL16125DW 125Amp 120/240V 16 Circuit Load Center Main Lugs Only, White Door

Price $427.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQL16125DW
Documents Documents

Description

125Amp 120/240V 16 Circuit Load Center Main Lugs Only, White Door.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Load Center Type EQL
Number of Spaces 16/32 Number of Poles 2
Voltage Rating 240 VAC Amperage Rating 125 A
Interrupt Rating 10 kA Phase 1
Mounting Type Combination Enclosure Type NEMA 1, Indoor
Size 16.9x12x3.8 in HxWxD in Breaker/Load Center Type Miniature/Earth Leakage Circuit Breaker
Bus Rating 125 A Wiring Configuration 3-Wire
Frequency Rating 60 Hz Finish White
Dimensions 12 in W x 18.85 in H x 3.8 in D Includes Door and Trim, Cable Size 4-2/0 AWG
Application For Residential Applications UPC 662862568052

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok