Abbotsford
sieeql260s

SIEMENS CANADA EQL260S 2/4 Circuit 1 Phase 3 Wire 240V 60Amp Siemens Load Center

Price $153.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQL260S

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Lug Load Centers Type EQL, Lockable
Number of Circuits 2 Number of Spaces 2S/4S
Voltage Rating 240 VAC Amperage Rating 60 A
Interrupt Rating 10 kA Phase 1
Mounting Type Surface Enclosure Type Type 1 Indoor
Size 7x6x2.9 in HxWxD in Breaker/Load Center Type Miniature/Earth Leakage
Bus Rating 60 A Wiring Configuration 3 Wire
Conductor Size 3 AWG Frequency Rating 60 Hz
Construction Steel Housing Finish Gray
Dimensions 127 mm W x 70 mm D x 178 mm H Application For Residential
UPC 662862003522

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok