SIEMENS CANADA EQL8100DCR 100Amp Siemens Load Center Weatherproof 1-Phase 3-Wire
Description
EQL Loadcentres with main lugs only 1 phase, 3 wire, 240 VAC maximum with door, copper busbar.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Lug Load Centers | Type | EQL |
Number of Circuits | 8 | Number of Spaces | 16 |
Voltage Rating | 240 VAC | Amperage Rating | 100 A |
Interrupt Rating | 10 kA | Phase | 1 |
Mounting Type | Combination | Enclosure Type | Type 3R |
Size | 14.9x12x3.8 in HxWxD in | Bus Rating | 100 A |
Wiring Configuration | 3 Wire | Conductor Size | 4-2/0 AWG |
Frequency Rating | 60 Hz | Construction | Steel Housing, Copper Bus |
Dimensions | 12 in W x 3.8 in D x 14.9 in H | Includes | Door |
Application | For Residential | UPC | 662862568830 |
Packages
1 - UNIT - 1 | 42 - SKID - 42 |