Abbotsford
siesnc2448l1125w

SIEMENS US2:SNC2448L1125W LDCTR 125A 1PH 3W 120/240V 24/48 CCT W/ WHI DR

Price $437.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC2448L1125W

Description

SNC Loadcentre, Main Lug Only, 24 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White

Specifications

Brand Name Siemens Item Name Main Lug Load Center
Number of Circuits 48 Number of Spaces 24
Voltage Rating 120/240 VAC Amperage Rating 125 A
Interrupt Rating 100 kA Phase 1
Enclosure Type NEMA 1 Series/Model SNC
Breaker Type Main Lug Wiring Configuration 3-Wire
Neutral Type Plug-On Temperature Rating 60 - 75 °C
Construction Aluminum Finish White
Dimensions 24 in H UPC 195125128620

Packages

1 - UNIT - 1 28 - UNIT - 28
This website uses cookies to ensure you get the best experience on our website. Read more
Ok