Abbotsford
siesnc3048l1200w

SIEMENS US2:SNC3048L1200W LDCTR 200A 1PH 3W 120/240V 30/48 CCT W/ WHI DR

Price $822.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC3048L1200W

Description

SNC Loadcentre, Main Lug Only, 30 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White

Specifications

Brand Name Siemens Item Name Main Lug Load Center
Number of Circuits 48 Number of Spaces 30
Voltage Rating 120/240 VAC Amperage Rating 200 A
Phase 1 Enclosure Type NEMA 1
Series/Model SNC Breaker Type Main Lug
Wiring Configuration 3-Wire Neutral Type Plug-On
Temperature Rating 60 - 75 °C Construction Aluminum
Finish White Dimensions 30 in H
UPC 195125128637

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok