![siew0204ml1060](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182486.jpg?preset=medium)
SIEMENS CANADA W0204ML1060 60Amp 1 Phase 120/240V Nema 3R Siemens Load Center, Aluminum
Description
Main circuit breaker weatherproof enclosure consists of the enclosure for one breaker and cover suitable for service entrance or commercial disconnect. Available in version 1 phase 1 or 2 poles 240vac 15/125A type eemac3R. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA. Features: Outdoor EEMAC 3R enclosure. Accepts plug-in Q type breakers. One piece bus bar construction. Combination trim flush/surface.
Specifications
Brand Name | Siemens | Sub Brand | Load Centers |
Item Name | Single Phase Main Lug Load Centers | Type | EQ |
Number of Circuits | 4 | Number of Spaces | 2 |
Number of Poles | 1 | Voltage Rating | 120/240 V |
Amperage Rating | 60 A | Interrupt Rating | 100000 AIC |
Phase | 1 | Mounting Type | Surface |
Enclosure Type | Type 3R Outdoor | Size | 1386.45 |
Breaker/Load Center Type | Miniature/Earth Leakage | Cover Type | N/A |
Bus Rating | 60 A | Wiring Configuration | 3 Wire |
Construction | Steel Housing | Dimensions | 155 mm W x 108 mm D x 312 mm H |
Standards | N/A | Application | For Residential |
UPC | 783643123748 |
Packages
1 - UNIT - 1 |