Abbotsford
sieeq424bq100

SIEMENS CANADA EQ424BQ100 100Amp 120/240V 3-Phase 4-Wire 24-CCT Siemens Load Center Maintenance

Price $1,295.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQ424BQ100

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Three Phase Main Breaker Load Centers Type EQ, Lockable
Number of Circuits 24 Number of Spaces 48
Voltage Rating 240 VAC Amperage Rating 100 A
Interrupt Rating 10 kA Phase 3
Mounting Type Combination Flush/Surface Enclosure Type Type 1 Indoor
Size 34x14.4x4.4 in HxWxD in Breaker/Load Center Type Miniature/Earth Leakage
Bus Rating 100 A Wiring Configuration 4 Wire
Conductor Size 4-2/0 AWG Frequency Rating 60 Hz
Construction Steel Housing Finish Gray
Dimensions 365 mm W x 111 mm D x 864 mm H Application For Residential
UPC 662862003416

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok