×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieeq442225c

SIEMENS EQ442225C LOADCENTER J03L

Price $1,559.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQ442225C

Description

EQ4, MLO, 42 Circuits, 225A, 3PH 4W, 120/208V, Type 1, Copper, Door, Grey

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Load Center Type Combination
Number of Circuits 42 Number of Spaces 42/84
Voltage Rating 120/208 VAC Amperage Rating 225 A
Interrupt Rating 10 kA Phase 3
Enclosure Type Type 1 Series/Model EQ
Size 40x14.4x4.4 in HxWxD in Bus Rating 225 A
Wiring Configuration 4-Wire Conductor Size 6 AWG - 300 MCM
Frequency Rating 60 Hz Construction Copper
Finish Gray Dimensions 14.4 in W x 4.4 in D x 40 in H
Includes Door Application For Residential Use
UPC 662862571458

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok