Abbotsford
siesem3cab36inch

SIEMENS SEM3CAB36INCH SEM3 RACK CABLE 36 inch

Price $409.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEM3CAB36INCH

Description

SEM3 Controller to Rack Cable - 36 Inch

Specifications

Brand Name Siemens Sub Brand SEM3
Item Name Controller to Rack Cable Type COM CABLE
Length 36 in Weight 0.125 lb
Standards UL 916 Application SEM3 REPLACEMENT PARTS
UPC 887621447007

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok