×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hydja402p

CIRCA METALS JA402P 200Amp 120/240V 4 Jaw 3 Wire Single Phase Hydel Meter Socket with Breaker

Inventory
Unavailable for order at Abbotsford
Manufacturer:CIRCA METALS
Manufacturer #:JA402P

Description

Socket c/w breaker 200A 4 jaw, 120/240V, single phase , 3 wire.

Specifications

Brand Name Hydel Item Name Meter Socket with Breaker
Wire Size 6 - 250 MCM Copper/Aluminum Amperage Rating 200 A
Voltage Rating 120/240 V Phase 1
Number of Jaws 4 Number of Wires 3
NEMA Rating NEMA 3 Series/Model JA
Mounting Type Surface Dimensions 10-1/4 in W x 5-1/4 in D x 30 in H
Standards CSA Certified Application For Mobile Homes, Farm Services, Trailers, Temporary Services etc
UPC 620757050723

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok