×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
micco2200gbc

ABB CO2-200GBC 200Amp 120/240V 2-Pole 1 -Phase CO2 Series Meter Socket

Price $1,454.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CO2-200GBC

Description

Meter socket 200 amperes 120/240 volts. Underground. complete with Siemens QJ 200 amperes 2 pole 10 kA rated circuit breaker. For British Columbia.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Wire Size 1 AWG - 250 kcmil Line/Load
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 Number of Jaws 4
Circuit Breaker Type Type QJ NEMA Rating Type 3R Weatherproof
Series/Model CO2 Number of Poles 2
Interrupt Rating 10 kA Connection Aluminum Tunnel
Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H Includes Screw Type Sealing Rings
Standards CSA 27716 Application For Underground Installation
UPC 624871011196

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok