Abbotsford
micco2g

ABB CO2-G 200Amp 120/240V Microlectric® Combination Meter Socket with or without Breaker

Price $1,088.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CO2-G

Description

MICROELECTRIC® meter socket, CO2 series combination with or without breaker. Conductor range of 1 AWG-250 kcmil. Aluminium tunnel type connectors for both load and line sides. For underground service. Suitable for single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Factory installed 2 pole circuit breaker with 10000 RMS amperes interrupting capacity. Supplied with screw type ring. Weatherproof type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket Type Meter Sockets
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H
Standards CSA 27716 Application For Underground Installation
UPC 624871005423

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok