×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedtmpc3l6r

ABB TMPC3L6R 3PH 600Amp General Electric Maintenance Module

Price $1,698.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMPC3L6R

Description

Tap/main terminal box. 600 A current rating. 3-phase, 4-wire, 120/208 VAC voltage. Top/bottom feed. (2) 250-500 MCM line side lug and wire sizes lugs included with terminal box.

Specifications

Brand Name GE Item Name Tap/Main Terminal Box
Type 3-Phase, 4-Wire Amperage Rating 600 A
NEMA Rating NEMA 1, 3R Cable Entry Top/Bottom
UPC 783164309645

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok