Abbotsford
gedtmpc8612r

ABB TMPC8612R MTR STACK 125A 6H 125V

Price $5,904.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMPC8612R

Description

TMPC Residential meter stack module. 125 A current per meter socket. 6 meter per stack. 800 bus ampacity. Indoor and outdoor enclosure type. 3-phase horizontal bus. 5 jaw design.

Specifications

Brand Name GE Item Name Meter Stack Module
Type 6-High, Horizontal Bus Amperage Rating 125 A
Voltage Rating 240/120 V Phase 3
Number of Jaws 5 Number of Wires 4
Dimensions 12.25 in W x 66.25 in H Application For Indoor and Outdoor Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok