×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hydhc42rhbc

CIRCA METALS 400Amp 2 Gang 2 Position Hydel Meter Socket c/w Blank Compartment on Left Side

Inventory
Unavailable for order
Manufacturer:CIRCA METALS
Manufacturer #:HC42RH-BC

Description

Socket meter multiposition 400A/600V, c/w blank compartment on left side.

Specifications

Brand Name Hydel Item Name Multi-Position Meter Socket with Left Side Blank Compartment
Type 2-Gang Cable Entry Right Hand Side
Wire Size 2 - 600 MCM or (2) 1/0 - 250 MCM Line, 6 - 250 MCM Load Amperage Rating 400 A
Voltage Rating 600 V Number of Jaws 4
Number of Positions 2 Series/Model HC40
Mounting Type Surface Dimensions 28 in W x 6-1/4 in D x 22-3/4 in H
Standards CSA Certified Application For Overhead/Underground Installation

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok