Abbotsford
hydhc22rhbc

CIRCA METALS HC22RH-BC Multi-Position Meter Socket with Right Side Blank Compartment 200 A, 4 Jaws 600 V

Inventory
Unavailable for order
Manufacturer:CIRCA METALS
Manufacturer #:HC22RH-BC

Description

Meter socket comes with 2-position and blank compartment on left side for underground.

Specifications

Brand Name Hydel Item Name Multi-Position Meter Socket with Right Side Blank Compartment
Type 2-Gang Wire Size 6-250 MCM
Amperage Rating 200 A Voltage Rating 600 V
Number of Jaws 4 Number of Positions 2
Series/Model HC22R Dimensions 26-1/2 in W x 5-3/8 in D x 15-1/8 in H
Standards CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok