×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
micbd2vbc

ABB BD2-VBC 200Amp 600V BD2 Series Meter Socket Multiple Position

Price $657.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BD2-VBC

Description

Meter socket box multiple Position – 200 A per Position 200 A (Main Lugs) 600 V Max. 4 jaw left hand entry.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Cable Entry Left Side Wire Size 6 AWG - 250 kcmil Line/Load
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
Number of Positions 2 Number of Wires 3
NEMA Rating Type 3R Weatherproof Series/Model BD2
Connection Aluminum Tunnel Mounting Type Surface
Dimensions 17-1/2 in W x 5-7/16 in D x 20 in H Includes Screw Type Ring
Standards CSA 27716 Application For Combination Overhead/Underground Installation in British Columbia
UPC 624871045580

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok