×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
micbs44vh

ABB BS44-VH 400Amp 600V Microlectric® Multiple Position with Blank Compartment Meter Socket

Price $2,469.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BS44-VH

Description

Meter socket, BS4 Series, 200A 600V. Conductor range: Line: Dual rated connectors for 1 x 4 AWG-600 kcmil or 2 x 1/0 AWG-250 kcmil, Load: 6 AWG-250 kcmil. Aluminum tunnel type connectors for both load and line sides. Supplied with screw type rings. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Right Hand
Amperage Rating 200/400 A Voltage Rating 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 43-3/4 in W x 5-5/16 in D x 23-3/8 in H
Standards CSA 27716 Application For Combination Overhead/Underground
UPC 624871039664

Packages

1 - UNIT - 1 6 - UNIT = 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok