×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siemmc3

SIEMENS CANADA MMC3 100/200Amp 120/208V 3Wire 3 Phase Siemens Complete Meter Stack N/O Module

Price $1,780.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MMC3

Description

Basic meter stack (cold metering).

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Meter Stack Type Basic
Amperage Rating 100 A Voltage Rating 120/208 V
Dimensions 184 mm L x 356 mm W x 1981 mm H Application For Cold Metering
UPC 662862112347

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok