Abbotsford
hydslc400rwbc

CIRCA METALS SLC400RW 200Amp Hydel Combination Overhead/Underground for British Columbia

Price $284.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:SLC400RWBC

Description

200 A with lay-in lugs for British Columbia.

Specifications

Brand Name Hydel Enterprises Item Name Meter Socket
Wire Size 6 - 250 MCM Copper/Aluminum Amperage Rating 200 A
Voltage Rating 600 V NEMA Rating NEMA 3
Series/Model SLC Connection Lay-in Lug
Mounting Type Surface Dimensions 12 in W x 5 in D x 18 in H
Standards CSA Certified Application For Combination Overhead/Underground Use in British Columbia

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok