Abbotsford
micmsrc2

ABB ELECTRIFICATION CANADA INC MSR-C2 Microlectric® Sealing Ring Stainless Steel

Price $31.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MSR-C2

Description

Tamper proof stainless steel sealing ring.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Sealing Ring Type Tamper-Proof
Material Stainless Steel Color/Finish Silver
UPC 624871010083

Packages

1 - UNIT - 1 100 - UNIT = 100 1800 - UNIT = 1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok