Abbotsford
micph12

ABB 1-1/4 inch Microlectric Masts Coupler, PVC

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PH12

Description

Threaded interchangeable hub for 2-1/2 inch regular hub opening, add hub adapter plate BS052 if used with units having 4 inch hub.

Specifications

Brand Name ABB Item Name Meter Socket Hub
Size 1-1/4 in MNPT Material PVC
Type Interchangeable Includes Screws
Application For 2-1/2 in Regular Hub Opening UPC 624871003726

Packages

1 - UNIT - 1 10 - UNIT = (10) 5000 - UNIT = 5000 9000 - UNIT = 90000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok