Abbotsford
gedmb512

ABB MB512 225Amp 240V General Electric A-Series® Panelboard Breaker Kit, Black

Price $517.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MB512

Description

Main Breaker Kit, Main; 240 Vac; 225 Ampere; Interrupting Rating 10/22 Kiloampere; Application Lighting; Used On Pro-stock Panelboard

Specifications

Brand Name GE Sub Brand Pro-Stock™
Item Name Main/Sub-Feed Main Breaker Kit Voltage Rating 240 VAC
Amperage Rating 225 A Phase 1
Interrupt Rating 10/22 kA Number of Poles 2
Dimensions 14-3/8 in L x 8-3/8 in W x 4-1/2 in H Series/Model A-Series
For Use With A-Series™ II Panelboard and TQD/THQD Frame Circuit Breaker UPC 783175408443

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok