Abbotsford
gedtqmh000

ABB TQMH000 GE Distribution PowerMark Gold™ Maintenance Circuit Breaker Kit

Price $30.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TQMH000

Description

Main circuit breaker kit for 125 A PowerMark gold load centers. 22kAIC RMS symmetrical. Box type terminals. Quick-Make, Quick-Break. Multi-pole breakers incorporate internal common trip. Do not use with TLM1212CCU.

Specifications

Brand Name GE Item Name Main Circuit Breaker Kit with Breaker
Voltage Rating 120/240 VAC Number of Poles 2
Dimensions 6 in L x 4 in W x 4 in H For Use With PowerMark Gold® TLM1212CCUG, TLM1212RCU, TLM1612CCU and TLM2412CCU 125 A Load Center
UPC 783164111934

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok