Abbotsford
siembkfd33250

SIEMENS CANADA MBKFD33250 3 Pole 250Amp 65kA 600V Siemens Breaker Mount Kit

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:MBKFD33250

Description

Main breaker mounting kits with breakers.

Specifications

Brand Name Siemens Item Name Main Breaker Mounting Kit
Voltage Rating 240/480/600 V Amperage Rating 250 A
Interrupt Rating 65 kA at 240 V, 35 kA at 480 V, 22 kA at 600 V Number of Poles 3
Includes FXD6 Breaker Application For Type P1 Panelboards

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok