×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siembkjd33400a

SIEMENS CANADA MBKJD33400A Main and Subfeed Breaker Mounting Kit with 3-Pole JD 400Amp Breaker

Price $5,413.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MBKJD33400A
Documents Documents

Description

Main breaker mounting kit with breakers for P1 panel.

Specifications

Brand Name Siemens Item Name Main Breaker Mounting Kit
Voltage Rating 240/600 V Amperage Rating 400 A
Interrupt Rating 65 kA at 240 V, 25 kA at 600 V Number of Poles 3
Includes JXD6 Breaker Application For Next Gen P1 Panelboards
UPC 662862571212

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok