SIEMENS CANADA MBKQJ12225 1 Phase 2 Pole 225Amp 240V 10kA Siemens QJ2 225A Breaker Mount Kit
Description
Main breaker mounting kits with breakers.
Specifications
Brand Name | Siemens | Item Name | Main Breaker Mounting Kit |
Voltage Rating | 240 V | Amperage Rating | 225 A |
Phase | 1 | Interrupt Rating | 10 kA |
Number of Poles | 2 | Includes | QJ2 Breaker |
Application | For Type P1 Panelboards |
Packages
1 - UNIT - 1 |