Abbotsford
siembkqj33200

SIEMENS CANADA MBKQJ33200 3 Pole 200Amp 10kA 240V Siemens Main Breaker Selection Kit QJ2 200A

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:MBKQJ33200

Description

Main breaker mounting kits with breakers.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main/Subfeed Mounting Kit Type Field installable kit
Amperage Rating 200 A Phase 3
For Use With P1 Panelboard Includes 3-Pole 200 A QJ2 Breaker
Standards CSA C22.2 No. 29 Application Original P1 panelboard
UPC 662862119100

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok