Abbotsford
sieb26

SIEMENS CA2:B26 PANELBOARD BOX P1/P2NEMA1 26X20X5 3/4in

Price $113.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:CA2:B26

Description

Box Trim for Type 1 Standard with 26 inch box height.

Specifications

Brand Name Siemens Item Name Panelboard Box
Length 26 in Width 20 in
Depth 5-3/4 in Material 16 ga Steel
Mounting Type Surface NEMA Rating NEMA 1
For Use With P2 Panelboard Kit Includes Box, Hardware
Standards PB1, UL 50, 50E, 67 Listed Application For Lighting Panels

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok