Abbotsford
sieb38

SIEMENS CANADA 38 inch x 20 inch x 5 3/4 inch NEMA 1 Panelboard Box

Price $136.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B38

Description

Panelboard box for use with type 1, 1/3 phase 3 wire/4 wire 250 A panelboard, 20x5.75x38 inch.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Enclosure without Ground Bus Type Single Door
Width 20 in Depth 5-3/4 in
Height 965 mm Cover Type Closed
Gauge 16 NEMA Rating NEMA 1
Mounting Type Surface Material Steel
Finish Powder Coated Color Gray
For Use With Lighting Panels Includes Box and Hardware, Lock
Standards PB1, UL50, 50E, 67 Application For Outdoor use
UPC 662862572042

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok