×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedaqu1302rcxaxt1m8

ABB AQU1302RCXAXT1M8 30 Circuit 100-225Amp 240V General Electric A-Series™ Pro-Stock Panelboard Interior, Aluminum

Price $833.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AQU1302RCXAXT1M8

Description

Pro-Stockā„¢ Feed-thru panelboard with aluminium bus. 240 VAC, 1-phase interior type. 100 to 225 A rated current. 30 circuits. 43.5 inch box/front height. 3 TGL2 ground bars. CSA label.

Specifications

Brand Name GE Sub Brand Pro-Stock™
Item Name Panelboard Interior Type Feed Thru
Voltage Rating 240 VAC Amperage Rating 100 - 225 A
Phase 1 Number of Circuits 30
Dimensions 43-1/2 in H Series/Model A-Series
Bus Material Aluminum For Use With A-Series™ Panelboard
Standards CSA Certified UPC 783175368778

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok