ABB AQU1424RCXAXT1B4M8 42 Circuit 400Amp 240V General Electric A-Series™ Pro-Stock Panelboard Interior, Copper
Description
Pro-Stockā¢ Feed-thru panelboard with copper bus. 240 VAC, 1-phase interior type. 400 A rated current. 42 circuits. 76.5 inch box/front height. 4 TGL2 ground bars. CSA label. CSA label.
Specifications
Brand Name | GE | Sub Brand | Pro-Stock™ |
Item Name | Panelboard Interior | Type | Feed Thru |
Voltage Rating | 240 VAC | Amperage Rating | 400 A |
Phase | 1 | Number of Circuits | 42 |
Dimensions | 76-1/2 in H | Series/Model | A-Series |
Bus Material | Copper | For Use With | A-Series™ Panelboard |
Standards | CSA Certified | UPC | 783175368563 |
Packages
1 - UNIT - 1 |