Abbotsford
siei2c90ml250abl

SIEMENS I2C90ML250ABL Panelboards P2 Panelboard Interior P2 Panelboard Interior, 3 PH, 250 A, 120/208 V,

Price $2,115.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:I2C90ML250ABL

Description

P2 Interior 90C 250A 3PH 4W AL MLO BL 208Y/120V

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name P2 Panelboard Interior Type P2 Panelboard Interior
Voltage Rating 120/208 V Amperage Rating 250 A
Phase 3 Number of Wires 4
Material Tin Plated Aluminum Bus Includes Interior/ Hardware/ Labels
Standards CSA C22.2 No.29 Application For Lighting Loads/Branch Circuit Loads
UPC 662862569806

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok