×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siep1c30ml125a

SIEMENS CANADA P1C30ML125A 125Amp 208Y/120V 3-Phase 4-Wire 30 Circuit Siemens Type P1 Panelboard Interior Main Lug

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:P1C30ML125A

Description

Flexibility is the hallmark of the P1 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA

Specifications

Brand Name Siemens Item Name Panelboard
Type Main Lug Voltage Rating 120/208 V
Amperage Rating 125 A Phase 3
Number of Circuits 30 Dimensions 508 mm W x 146 mm D x 965 mm H
Number of Wires 4 Wire Size 6 AWG - 350 kcmil
Material Steel UPC 662862569240

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok