ABB 27-44 inch 3 Pole Single Mount 4X General Electric Spectra Straps and Brackets Mounting Hardware With Filler Plate
Description
Mounting kit with filler plate. Single mounting arrangement. SKP breaker frame. 3-pole. 27 to 44 inch box width range. 4X height. Includes hardware straps, brackets and filler plate. Filler plate kit includes filler plate and associated hardware only.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Mounting Hardware Kit | Size | 4.375 in |
Material | Copper | Type | Bolt-On Single Mount |
Series/Model | AMC | Dimensions | 27-44 in W x 4.4 in H |
For Use With | Spectra Series SGH, SGL, SGP Frame, 3-Pole Breakers, Panelboards | Includes | Hardware Straps, Brackets and Filler Plate |
Application | For Electrical Distribution and Control | UPC | 783175335947 |
Packages
1 - UNIT - 1 |