Abbotsford
gedamcb6gbfp

ABB 40 inch-44 inch 3 Pole Dual Mounted General Electric Spectra Straps and Brackets Mounting Hardware With Filler Plate

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:AMCB6GBFP

Description

Dual mounted 3 poles 40x44. Breaker frame SGH, SGL, SGP.

Specifications

Brand Name GE Sub Brand Spectra®
Item Name Mounting Hardware Kit Size 3.375 in
Material Copper Type Bolt-On Dual Mount
Series/Model AMC Dimensions 40-44 in W x 4-3/8 in H
For Use With Spectra Series SGH, SGL and SGP Frame Circuit Breaker Includes Hardware Straps, Brackets and Filler Plate
Application For Electrical Distribution and Control UPC 783175335930

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok