×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedapp1

ABB 1X 36 and 40 inch General Electric Spectra Series Panelboard Filler Plate

Price $243.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:APP1

Description

Full filler plate for use with Spectraâ„¢ plug-in or bolt-on and Jiffy panelboards. 1X height. 36 and 40 inch box width range. 40 switchboard section width. Includes filler plate support brackets and hardware. Use to cover unused spaces.

Specifications

Brand Name GE Item Name Filler Plate
Height 1-3/8 in Type Blank
For Use With 1 x 36 - 40 in GE Spectra Plug-in or Bolt-on, APNB Spectra Series Bolt-on Switchgear UPC 783175253081

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok