Abbotsford
sie6fpb05

SIEMENS CANADA 5 inch Siemens Blank Filler Plate

Price $227.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6FPB05

Description

Blank plate for use with series 6 CDP panelboards and S5, F2, FCI, FCII switchboards.

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Filler Plate Length 5 in
Width 6.500 in Height 3.900 in
Material Connecting Strap Kit Type Blank
Mounting Bolt For Use With SB1, SB2, SB3, FC20, FCI, FCII Switchboards or Series 5 or 6 VB and CDP Panelboards
Standards CSA Certified Application For Power Distribution
UPC 662862008589

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok