Abbotsford
sie6qj2

SIEMENS CANADA 5 inch 3 Pole 240V Siemens Breaker Mount for SSP/FPP/S5 F2 QJ2-QJH2-QJ2H

Price $1,080.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6QJ2

Description

Connecting strap for use with SPP/FPP, S5, F2 panelboards, QJ2, QJH2, QJ2H circuit breakers, Aluminium 5 inch.

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Breaker Mounting Kit Type FrontConnectedSwitchboards
Material Aluminum Specifications 3 PH, 225 A, 240 V, Twin Mount
Dimensions 5 in For Use With Front Connected Switchboard
Standards CSA Certified Application Power Distribution
UPC 662862008619

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok